
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.34in
Mfr # 160XL034
Zoro # G211089822
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Top Width
0.34 in
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
160XL034
Zoro #
G211089822
UPC #
746041457426
Country of Origin
Spain
Dimensions
Top Width
0.34 in
Outside Length
16 in
Belt Trade Size
XL
Pitch Length
16 in
Details
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
160XL034
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.