
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.44in
Mfr # 160XL044
Zoro # G011089893
product price:Â $9.29
/eaKey Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
0.44 in
Temp. Range
-25 C to 80 C
Outside Length
16 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160XL044
Zoro #
G011089893
UPC #
746041142018
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.44 in
Outside Length
16 in
Details
Number of Teeth - Timing Belts
80
Temp. Range
-25 C to 80 C
For Use With
General Industry
Banded Belt
Timing Belt
V-Belt Section
XL
Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.2 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.