Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.62in
Mfr # 160XL062
Zoro # G911090128
product price:Â $11.15
/eaKey Features
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Outside Length
16 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
160XL062
Zoro #
G911090128
UPC #
746041142049
Country of Origin
Spain
Dimensions
Outside Length
16 in
Top Width
0.62 in
Pitch Length
16 in
Belt Trade Size
XL
Details
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Pitch
0.2 in
Application
General Industry
Number of Teeth
80
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Industry Number
160XL062
Tooth Location
One Side
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.