Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.75in
Mfr # 160XL075
Zoro # G711090205
product price:Â $13.39
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
160XL075
Zoro #
G711090205
UPC #
746041142063
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
16 in
Belt Trade Size
XL
Pitch Length
16 in
Details
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Industry Number
160XL075
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.