Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=16.2in P=0.20in W=0.37in
Mfr # 162XL037
Zoro # G811086634
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
81
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
162XL037
Zoro #
G811086634
UPC #
746041142247
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
16.2 in
Belt Trade Size
XL
Pitch Length
16.2 in
Details
Pitch
0.2 in
Number of Teeth
81
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
162XL037
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.