
Timing G BELT - XL PITCH T-BELTS L=17.0in P=0.20in W=0.62in
Mfr # 170XL062
Zoro # G311086868
product price:Â $9.25
/eaKey Features
Top Width
0.62 in
Belt Material
Chloroprene
Outside Length
17 in
Pitch
0.2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
170XL062
Zoro #
G311086868
UPC #
746041142926
Country of Origin
Spain
Dimensions
Top Width
0.62 in
Outside Length
17 in
Details
Belt Material
Chloroprene
Pitch
0.2 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
85
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.