Timing G BELT - XL PITCH T-BELTS L=17.0in P=0.20in W=0.78in

  • Mfr # 170XL078

  • Zoro # G911086930


product price:  $15.75
/ea

Key Features

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Outside Length
17 in
Standards
ARPM IP-24
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170XL078
Zoro #
G911086930
UPC #
746041142957
Country of Origin
Spain

Dimensions

Outside Length
17 in
Top Width
0.78 in
Pitch Length
17 in
Belt Trade Size
XL

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.2 in
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
85
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
170XL078
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.