Timing G BELT - XL PITCH T-BELTS L=17.2in P=0.20in W=0.44in
Mfr # 172XL044
Zoro # G711087045
product price:Â $9.15
/eaKey Features
Number of Teeth - Timing Belts
86
Width - Timing Belts
44 mm
V-Belt Section
XL
Outside Length
17.2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172XL044
Zoro #
G711087045
UPC #
746041529253
Country of Origin
Spain
Dimensions
Width - Timing Belts
44 mm
Outside Length
17.2 in
Details
Number of Teeth - Timing Belts
86
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
0.2 in
For Use With
General Industry
Material
Chloroprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.