
Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=0.57in
Mfr # 180XL057
Zoro # G711086604
product price:Â $16.99
/eaKey Features
Top Width
0.57 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180XL057
Zoro #
G711086604
UPC #
746041487386
Country of Origin
Spain
Dimensions
Top Width
0.57 in
Outside Length
18 in
Details
Pitch
0.2 in
Number of Teeth
90
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.