
Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=0.69in
Mfr # 180XL069
Zoro # G611087008
product price:Â $12.75
/eaKey Features
Top Width
0.69 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180XL069
Zoro #
G611087008
UPC #
746041143329
Country of Origin
Spain
Dimensions
Top Width
0.69 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
180XL069
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.