
Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=0.79in
Mfr # 180XL079
Zoro # G111087065
product price:Â $16.75
/eaKey Features
Top Width
0.79 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180XL079
Zoro #
G111087065
UPC #
746041143343
Country of Origin
Spain
Dimensions
Top Width
0.79 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
180XL079
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.