Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=9.0in

  • Mfr # 180XL900

  • Zoro # G811086764


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Top Width
9 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180XL900
Zoro #
G811086764
UPC #
746041143459
Country of Origin
Spain

Dimensions

Top Width
9 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Tooth Location
One Side
Industry Number
180XL900
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.