Timing G BELT - XL PITCH T-BELTS L=18.2in P=0.20in W=0.50in

  • Mfr # 182XL050

  • Zoro # G711087915


product price:  $10.15
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
91
Belt Material
Polycholoroprene
V-Belt Section
XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182XL050
Zoro #
G711087915
UPC #
746041143480
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
18.2 in
Pitch Length
18.2 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
91
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Industry Number
182XL050
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.