Timing G BELT - XL PITCH T-BELTS L=18.8in P=0.20in W=0.57in

  • Mfr # 188XL057

  • Zoro # G211087859


product price:  $11.75
/ea

Key Features

Top Width
0.57 in
Pitch
0.2 in
Number of Teeth
94
Belt Material
Polycholoroprene
Outside Length
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188XL057
Zoro #
G211087859
UPC #
746041143879
Country of Origin
Spain

Dimensions

Top Width
0.57 in
Outside Length
18.8 in
Belt Trade Size
XL
Pitch Length
18.8 in

Details

Pitch
0.2 in
Number of Teeth
94
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Industry Number
188XL057
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.