Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=19.0in P=0.20in W=0.31in
Mfr # 190XL031
Zoro # G411089974
product price:Â $6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
95
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
190XL031
Zoro #
G411089974
UPC #
746041143947
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
19 in
Belt Trade Size
XL
Pitch Length
19 in
Details
Pitch
0.2 in
Number of Teeth
95
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Industry Number
190XL031
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.