Timing G BELT - XL PITCH T-BELTS L=19.0in P=0.20in W=0.47in

  • Mfr # 190XL047

  • Zoro # G911089962


product price:  $11.15
/ea

Key Features

Belt Material
Chloroprene
Banded Belt
Timing Belt
Pitch
0.2 in
Outside Length
19 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190XL047
Zoro #
G911089962
UPC #
746041143985
Country of Origin
Spain

Dimensions

Outside Length
19 in
Top Width
0.47 in

Details

Belt Material
Chloroprene
Banded Belt
Timing Belt
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Number of Teeth
95

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.