
Timing G BELT - XL PITCH T-BELTS L=19.0in P=0.20in W=1.0in
Mfr # 190XL100
Zoro # G611089804
product price:Â $17.35
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Outside Length
19 in
Banded Belt
Timing Belt
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
190XL100
Zoro #
G611089804
UPC #
746041144050
Country of Origin
Spain
Dimensions
Outside Length
19 in
Top Width
1 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Application
General Industry
Number of Teeth
95
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.