Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=0.25in

  • Mfr # 194XL025

  • Zoro # G811086948


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Top Width
0.25 in
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194XL025
Zoro #
G811086948
UPC #
746041144166
Country of Origin
Spain

Dimensions

Top Width
0.25 in
Outside Length
19.4 in
Belt Trade Size
XL
Pitch Length
19.4 in

Details

Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Industry Number
194XL025
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.