
Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=0.37in
Mfr # 194XL037
Zoro # G011086755
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194XL037
Zoro #
G011086755
UPC #
746041144180
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
19.4 in
Pitch Length
19.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
194XL037
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.