Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=0.75in
Mfr # 194XL075
Zoro # G511086705
product price:Â $12.15
/eaKey Features
Belt Trade Size
XL
Industry Number
194XL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
194XL075
Zoro #
G511086705
UPC #
746041144203
Country of Origin
Spain
Dimensions
Belt Trade Size
XL
Top Width
0.75 in
Pitch Length
19.40 in
Outside Length
19.4 in
Details
Item
Timing Belt
Industry Number
194XL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
97
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 Degrees C to 80 Degrees C
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.