Timing G BELT - XL PITCH T-BELTS L=20.0in P=0.20in W=0.50in

  • Mfr # 200XL050

  • Zoro # G311087933


product price:  $8.23
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
100
Belt Material
Polycholoroprene
Outside Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200XL050
Zoro #
G311087933
UPC #
746041144333
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
20 in
Belt Trade Size
XL
Pitch Length
20 in

Details

Pitch
0.2 in
Number of Teeth
100
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Industry Number
200XL050
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.