Timing G BELT - XL PITCH T-BELTS L=20.0in P=0.20in W=0.62in

  • Mfr # 200XL062

  • Zoro # G811087709


product price:  $10.55
/ea

Key Features

Top Width
0.62 in
Pitch
0.2 in
Number of Teeth
100
Belt Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200XL062
Zoro #
G811087709
UPC #
746041144364
Country of Origin
Spain

Dimensions

Top Width
0.62 in
Outside Length
20 in

Details

Pitch
0.2 in
Number of Teeth
100
Belt Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.