
Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=0.31in
Mfr # 210XL031
Zoro # G111089038
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
105
Belt Material
Chloroprene
Standards
ARPM IP-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210XL031
Zoro #
G111089038
UPC #
746041145163
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
21 in
Details
Pitch
0.2 in
Number of Teeth
105
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.