Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=0.37in
Mfr # 210XL037
Zoro # G011088988
product price:Â $6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Outside Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210XL037
Zoro #
G011088988
UPC #
746041145170
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
21 in
Belt Trade Size
XL
Pitch Length
21 in
Details
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
210XL037
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.