
Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=2.0in
Mfr # 210XL1200
Zoro # G211088849
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Top Width
12 in
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210XL1200
Zoro #
G211088849
UPC #
746041145224
Country of Origin
Spain
Dimensions
Top Width
12 in
Outside Length
21 in
Belt Trade Size
XL
Pitch Length
21 in
Details
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
210XL1200
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.