Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=2.25in

  • Mfr # 210XL225

  • Zoro # G311088602


product price:  $40.45
/ea

Key Features

Top Width
2.25 in
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210XL225
Zoro #
G311088602
UPC #
746041145262
Country of Origin
Spain

Dimensions

Top Width
2.25 in
Outside Length
21 in
Belt Trade Size
XL
Pitch Length
21 in

Details

Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
210XL225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.