Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=22.0in P=0.20in W=0.56in
Mfr # 220XL056
Zoro # G611090206
product price:Â $11.89
/eaKey Features
Top Width
0.56 in
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
220XL056
Zoro #
G611090206
UPC #
746041145439
Country of Origin
Spain
Dimensions
Top Width
0.56 in
Outside Length
22 in
Belt Trade Size
XL
Pitch Length
22 in
Details
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Industry Number
220XL056
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.