
Timing G BELT - XL PITCH T-BELTS L=22.0in P=0.20in W=1.0in
Mfr # 220XL100
Zoro # G411086836
product price:Â $20.35
/eaKey Features
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.2 in
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220XL100
Zoro #
G411086836
UPC #
746041145477
Country of Origin
Spain
Dimensions
Outside Length
22 in
Top Width
1 in
Details
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.2 in
V-Belt Section
XL
Application
General Industry
Number of Teeth
110
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.