Timing G BELT - XL PITCH T-BELTS L=22.0in P=0.20in W=1.19in

  • Mfr # 220XL119

  • Zoro # G611086902


product price:  $25.19
/ea

Key Features

Top Width
1.19 in
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220XL119
Zoro #
G611086902
UPC #
746041145484
Country of Origin
Spain

Dimensions

Top Width
1.19 in
Outside Length
22 in
Belt Trade Size
XL
Pitch Length
22 in

Details

Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
220XL119
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.