Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=22.0in P=0.20in W=4.0in
Mfr # 220XL400
Zoro # G611086780
product price:Â $69.89
/eaKey Features
Top Width
4 in
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
220XL400
Zoro #
G611086780
UPC #
746041145545
Country of Origin
Spain
Dimensions
Top Width
4 in
Outside Length
22 in
Belt Trade Size
XL
Pitch Length
22 in
Details
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
220XL400
Tooth Location
One Side
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.