
Timing G BELT - XL PITCH T-BELTS L=22.8in P=0.20in W=0.50in
Mfr # 228XL050
Zoro # G611087961
product price:Â $10.55
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
114
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
228XL050
Zoro #
G611087961
UPC #
746041145989
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
22.8 in
Details
Pitch
0.2 in
Number of Teeth
114
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.