Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=23.0in P=0.20in W=0.75in
Mfr # 230XL075
Zoro # G511088754
product price:Â $13.49
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
115
Belt Material
Polycholoroprene
Outside Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
230XL075
Zoro #
G511088754
UPC #
746041146184
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
23 in
Belt Trade Size
XL
Pitch Length
23 in
Details
Pitch
0.2 in
Number of Teeth
115
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Item
Timing Belt
Industry Number
230XL075
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.