Timing G BELT - XL PITCH T-BELTS L=23.4in P=0.20in W=0.39in

  • Mfr # 234XL039

  • Zoro # G011089916


product price:  $8.99
/ea

Key Features

Top Width
0.39 in
Pitch
0.2 in
Number of Teeth
117
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
234XL039
Zoro #
G011089916
UPC #
746041486662
Country of Origin
Spain

Dimensions

Top Width
0.39 in
Outside Length
23.4 in
Pitch Length
23.4 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
117
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
234XL039
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.