
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=1.25in
Mfr # 240XL125
Zoro # G711087878
product price:Â $27.45
/eaKey Features
Top Width
1.25 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240XL125
Zoro #
G711087878
UPC #
746041147129
Country of Origin
Spain
Dimensions
Top Width
1.25 in
Outside Length
24 in
Pitch Length
24 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Industry Number
240XL125
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.