
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=1.83in
Mfr # 240XL183
Zoro # G911087692
product price:Â $43.35
/eaKey Features
Belt Material
Polycholoroprene
Pitch
0.2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240XL183
Zoro #
G911087692
UPC #
746041147167
Country of Origin
Spain
Dimensions
Outside Length
24 in
Top Width
1.83 in
Belt Trade Size
XL
Pitch Length
24 in
Details
Belt Material
Polycholoroprene
Pitch
0.2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
120
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
240XL183
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.