Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=4.50in
Mfr # 240XL450
Zoro # G611088586
product price:Â $93.25
/eaKey Features
Top Width
4.5 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Outside Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240XL450
Zoro #
G611088586
UPC #
746041147280
Country of Origin
Spain
Dimensions
Top Width
4.5 in
Outside Length
24 in
Pitch Length
24 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
240XL450
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.