
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=5.25in
Mfr # 240XL525
Zoro # G811088751
product price:Â $98.69
/eaKey Features
Top Width
5.25 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240XL525
Zoro #
G811088751
UPC #
746041147303
Country of Origin
Spain
Dimensions
Top Width
5.25 in
Outside Length
24 in
Belt Trade Size
XL
Pitch Length
24 in
Details
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
240XL525
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.