Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=25.0in P=0.20in W=10.0in
Mfr # 250XL1000
Zoro # G111086723
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Top Width
10 in
Pitch
0.2 in
Number of Teeth
125
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250XL1000
Zoro #
G111086723
UPC #
746041426972
Country of Origin
Spain
Dimensions
Top Width
10 in
Outside Length
25 in
Belt Trade Size
XL
Pitch Length
25 in
Details
Pitch
0.2 in
Number of Teeth
125
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Industry Number
250XL1000
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.