
Timing G BELT - XL PITCH T-BELTS L=25.0in P=0.20in W=3.12in
Mfr # 250XL312
Zoro # G911086725
product price:Â $56.85
/eaKey Features
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Outside Length
25 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250XL312
Zoro #
G911086725
UPC #
746041147532
Country of Origin
Spain
Dimensions
Outside Length
25 in
Top Width
3.12 in
Pitch Length
25 in
Belt Trade Size
XL
Details
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Pitch
0.2 in
Application
General Industry
Number of Teeth
125
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Industry Number
250XL312
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.