
Timing G BELT - XL PITCH T-BELTS L=26.0in P=0.20in W=0.59in
Mfr # 260XL059
Zoro # G711086833
product price:Â $16.49
/eaKey Features
Pitch
0.2 in
Outside Length
26 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260XL059
Zoro #
G711086833
UPC #
746041494384
Country of Origin
Spain
Dimensions
Outside Length
26 in
Top Width
0.59 in
Details
Pitch
0.2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
130
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.