Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=26.0in P=0.20in W=0.62in
Mfr # 260XL062
Zoro # G611086643
product price:Â $12.45
/eaKey Features
Top Width
0.62 in
Pitch
0.2 in
Number of Teeth
130
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260XL062
Zoro #
G611086643
UPC #
746041147969
Country of Origin
Spain
Dimensions
Top Width
0.62 in
Outside Length
26 in
Belt Trade Size
XL
Pitch Length
26 in
Details
Pitch
0.2 in
Number of Teeth
130
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
260XL062
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.