Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=26.0in P=0.20in W=1.0in
Mfr # 260XL100
Zoro # G411086614
product price:Â $24.99
/eaKey Features
Top Width
1 in
Pitch
0.2 in
Number of Teeth
130
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260XL100
Zoro #
G411086614
UPC #
746041148003
Country of Origin
Spain
Dimensions
Top Width
1 in
Outside Length
26 in
Belt Trade Size
XL
Pitch Length
26 in
Details
Pitch
0.2 in
Number of Teeth
130
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
260XL100
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.