Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=27.0in P=0.20in W=0.50in
Mfr # 270XL050
Zoro # G811089932
product price:Â $15.35
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
Outside Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270XL050
Zoro #
G811089932
UPC #
746041148799
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
27 in
Belt Trade Size
XL
Pitch Length
27 in
Details
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Location
One Side
Industry Number
270XL050
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.