Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=27.0in P=0.20in W=0.60in
Mfr # 270XL060
Zoro # G311089890
product price:Â $14.89
/eaKey Features
Top Width
0.6 in
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270XL060
Zoro #
G311089890
UPC #
746041148805
Country of Origin
Spain
Dimensions
Top Width
0.6 in
Outside Length
27 in
Pitch Length
27 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
270XL060
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.