
Timing G BELT - XL PITCH T-BELTS L=27.0in P=0.20in W=2.50in
Mfr # 270XL250
Zoro # G411089752
product price:Â $54.95
/eaKey Features
Top Width
2.5 in
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270XL250
Zoro #
G411089752
UPC #
746041148867
Country of Origin
Spain
Dimensions
Top Width
2.5 in
Outside Length
27 in
Belt Trade Size
XL
Pitch Length
27 in
Details
Pitch
0.2 in
Number of Teeth
135
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Industry Number
270XL250
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.