
Timing G BELT - XL PITCH T-BELTS L=27.4in P=0.20in W=0.25in
Mfr # 274XL025
Zoro # G611090060
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Top Width
0.25 in
Pitch
0.2 in
Number of Teeth
137
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
274XL025
Zoro #
G611090060
UPC #
746041148881
Country of Origin
Spain
Dimensions
Top Width
0.25 in
Outside Length
27.4 in
Pitch Length
27.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
137
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
274XL025
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.