Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=27.6in P=0.20in W=0.37in
Mfr # 276XL037
Zoro # G011090196
product price:Â $7.15
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
138
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
276XL037
Zoro #
G011090196
UPC #
746041148935
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
27.6 in
Belt Trade Size
XL
Pitch Length
27.6 in
Details
Pitch
0.2 in
Number of Teeth
138
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Tooth Location
One Side
Industry Number
276XL037
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.