Timing G BELT - XL PITCH T-BELTS L=27.6in P=0.20in W=0.75in

  • Mfr # 276XL075

  • Zoro # G911090159


product price:  $17.25
/ea

Key Features

Belt Material
Polycholoroprene
Outside Length
27.6 in
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Banded Belt
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276XL075
Zoro #
G911090159
UPC #
746041148959
Country of Origin
Spain

Dimensions

Outside Length
27.6 in
Top Width
0.75 in
Pitch Length
27.6 in
Belt Trade Size
XL

Details

Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Number of Teeth
138
Application
General Industry
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
276XL075
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.