Timing G BELT - XL PITCH T-BELTS L=27.6in P=0.20in W=1.25in

  • Mfr # 276XL125

  • Zoro # G711090144


product price:  $28.79
/ea

Key Features

Top Width
1.25 in
Pitch
0.2 in
Number of Teeth
138
Belt Material
Polycholoroprene
Outside Length
27.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276XL125
Zoro #
G711090144
UPC #
746041148966
Country of Origin
Spain

Dimensions

Top Width
1.25 in
Outside Length
27.6 in
Pitch Length
27.6 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
138
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
276XL125
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.