Timing G BELT - XL PITCH T-BELTS L=28.0in P=0.20in W=0.25in

  • Mfr # 280XL025

  • Zoro # G011088018


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Number of Teeth - Timing Belts
140
Width - Timing Belts
0.25 in
Outside Length
28 in
Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280XL025
Zoro #
G011088018
UPC #
746041149109
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.25 in
Outside Length
28 in

Details

Number of Teeth - Timing Belts
140
Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
XL

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.